HT8BK - H Series 8FT Track W/ 2 Endcaps

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
HT8BK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HT8-BK
Description
H Series 8FT Track W/ 2 Endcaps
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Choose From Hundreds Of Compatible Track Fixtures and Pendants By Wac Lighting to Install On Track Systems. Versatile Yet Sturdy, Track Systems Can Be Surface Mounted or Suspended From Ceilings, Enabling The Lighting Design to Adapt to Changing Styles and Spaces. Track May Be Field Cut to Size and Combine Power Connectors, Accessories, and Suspension Options to Build A Complete System.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
790576005218 / 00790576005218
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HT8BK - Small Image
 
HT8BK - Large Image
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
H SERIES 8FT TRACK W/ 2 ENDCAPS
Product Type
Single Circuit
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. Choose from hundreds of compatible track fixtures and pendants by WAC Lighting to install on track systems. Versatile yet sturdy, track systems can be surface mounted or suspended from ceilings, enabling the lighting design to adapt to changing styles and spaces. Track may be field cut to size and combine power connectors, accessories, and suspension options to build a complete system.
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HT8-BK
GTIN
00790576005218
UPC
790576005218
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Rail/Track
Packaging
Weight per each
1.78
Carton
1
You must have an account to view stock levels
There were no add-on items found for HT8BK.

* All prices subject to change.