HT8WT - H Series 8FT Track W/ 2 Endcaps

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HT8WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HT8-WT
Description
H Series 8FT Track W/ 2 Endcaps
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Choose From Hundreds Of Compatible Track Fixtures and Pendants By Wac Lighting to Install On Track Systems. Versatile Yet Sturdy, Track Systems Can Be Surface Mounted or Suspended From Ceilings, Enabling The Lighting Design to Adapt to Changing Styles and Spaces. Track May Be Field Cut to Size and Combine Power Connectors, Accessories, and Suspension Options to Build A Complete System.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
790576005225 / 00790576005225
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HT8WT - Small Image
 
HT8WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Description
H SERIES 8FT TRACK W/ 2 ENDCAPS
Product Type
Single Circuit
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. Choose from hundreds of compatible track fixtures and pendants by WAC Lighting to install on track systems. Versatile yet sturdy, track systems can be surface mounted or suspended from ceilings, enabling the lighting design to adapt to changing styles and spaces. Track may be field cut to size and combine power connectors, accessories, and suspension options to build a complete system.
Additional Information
Safety Rating
UL/ETL
Voltage
120.00 LBS
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HT8-WT
GTIN
00790576005225
UPC
790576005225
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Rail/Track
Packaging
Weight per each
1.78
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat