JC20 - Lamp Halogeng-4 Bi-Pin 12V 20W

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JC20
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
JC-20
Description
Lamp Halogeng-4 Bi-Pin 12V 20W
High Quality Halogen Bi-Pin Lamps. These Bi-Pin Lamps Can Be Used As Replacements For Wac Lighting Under Cabinet Light Bars and Miniature Recessed Fixtures.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
N/A
UPC/GTIN
790576005928 / 00790576005928
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JC20 - Small Image
 
JC20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
G4
Finish
Light
Descriptions
Product Type
Light Bulb
Description
LAMP HALOGENG-4 BI-PIN 12V 20W
Long Description
High quality Halogen bi-pin lamps. These bi-pin lamps can be used as replacements for WAC Lighting under cabinet Light Bars and miniature recessed fixtures.
Additional Information
Category
Bulbs
bulb type
G4
Safety Rating
UL, cUL
Voltage
12.00 IN
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
JC-20
GTIN
00790576005928
UPC
790576005928
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
Bi-Pin
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat