LEDT24C1WT - 1 FT 24V Invisiled Pro-4500K White

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDT24C1WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-T24C-1-WT
Description
1 FT 24V Invisiled Pro-4500K White
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576206745 / 00790576206745
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDT24C1WT - Small Image
 
LEDT24C1WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Description
1 FT 24V INVISILED PRO-4500K WHITE
Long Description
Integrating high performance and innovative technology in a professional grade low profile lighting solution, InvisiLED Pro offers dimmable, energy-efficient LED tape that installs easily to illuminate fine wood cabinets, granite countertops and crown moldings in luxury residential and commercial spaces.
Product Type
Led Tape Light
Additional Information
Voltage
24.00
bulb type
Module
Category
Specialty Items
Safety Rating
UL, cUL
Manufacturer Information
Manufacturers Part Number
LED-T24C-1-WT
Brand
W.A.C. Lighting
GTIN
00790576206745
UPC
790576206745
Taxonomies, Classifications, and Categories
Type
LED Tapes
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat