LEDT24C3LWT - 24V 4500K Invisiled Pro

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDT24C3LWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-T24C-3L-WT
Description
24V 4500K Invisiled Pro
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576220642 / 00790576220642
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDT24C3LWT - Small Image
 
LEDT24C3LWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
24V 4500K INVISILED PRO
Product Type
Led Tape Light
Long Description
Integrating high performance and innovative technology in a professional grade low profile lighting solution, InvisiLED Pro offers dimmable, energy-efficient LED tape that installs easily to illuminate fine wood cabinets, granite countertops and crown moldings in luxury residential and commercial spaces.
Additional Information
Voltage
24.00 IN
bulb type
Module
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
LED-T24C-3L-WT
GTIN
00790576220642
UPC
790576220642
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Tapes
Packaging
Weight per each
0.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat