LEDTCIC12 - 12" Joiner Cable

W.A.C. Lighting

  • $13.05 (Each)
  • $13.05 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDTCIC12
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-TC-IC12
Description
12" Joiner Cable
Joiner Cable, Made In Usa, 12 In Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
N/A
UPC/GTIN
790576163543 / 00790576163543
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.05 (Each)
Resources
Images
 
 
LEDTCIC12 - Small Image
 
LEDTCIC12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Black
Dimensions and Weight
Overall Length
12 in
Descriptions
Product Type
Joiner Cable
Long Description
Joiner Cable, Made in USA, 12 in Overall Length, Carton Package Type
Short Description
Joiner Cable, 12 in, Carton
Description
12" JOINER CABLE
Additional Information
Made in USA
yes
Category
Specialty Items
Safety Rating
UL, cUL
Voltage
24.00 FT
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
LED-TC-IC12
GTIN
00790576163543
UPC
790576163543
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Fixture Accents/Parts
Packaging
Package Type
Carton
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat