LEDTCIC2 - 2" Joiner Cable

W.A.C. Lighting

  • $9.95 (Each)
  • $9.95 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDTCIC2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-TC-IC2
Description
2" Joiner Cable
Connectors and Accessories For Wac Lighting Invisiled 24V Tape Light Including Lite, Pro, Pro Ii, Pro Iii, and RGB Color Changing Task & Cove Tape Light.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
N/A
UPC/GTIN
790576163567 / 00790576163567
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Resources
Images
 
 
LEDTCIC2 - Small Image
 
LEDTCIC2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
2" JOINER CABLE
Long Description
Connectors and accessories for WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
Product Type
Connector
Additional Information
Voltage
24.00 FT
Category
Specialty Items
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
LED-TC-IC2
GTIN
00790576163567
UPC
790576163567
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Fixture Accents/Parts
Packaging
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat