LEDTCIC36 - 36" Joiner Cable

W.A.C. Lighting

  • $15.97 (Each)
  • $15.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDTCIC36
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-TC-IC36
Description
36" Joiner Cable
Connectors and Accessories For Wac Lighting Invisiled 24V Tape Light Including Lite, Pro, Pro Ii, Pro Iii, and RGB Color Changing Task & Cove Tape Light.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576302201 / 00790576302201
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Resources
Images
 
 
LEDTCIC36 - Small Image
 
LEDTCIC36 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
36" JOINER CABLE
Product Type
Connector
Long Description
Connectors and accessories for WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
Additional Information
bulb type
LED
Category
Specialty Items
Safety Rating
UL/ETL
Voltage
24.00 IN
Manufacturer Information
Manufacturers Part Number
LED-TC-IC36
Brand
Wac Lighting CO.,
GTIN
00790576302201
UPC
790576302201
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED Tapes
Packaging
Weight per each
0.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat