LEDTCP2 - Led Tape Light - 2' Additional Lead Wire

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
LEDTCP2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-TC-P-2
Description
Led Tape Light - 2' Additional Lead Wire
Connectors and Accessories For Wac Lighting Invisiled 24V Tape Light Including Lite, Pro, Pro Ii, Pro Iii, and RGB Color Changing Task & Cove Tape Light.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576207193 / 00790576207193
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDTCP2 - Small Image
 
LEDTCP2 - Large Image
Material, Color, and Finish
Style
Transitional
Finish
Black
Descriptions
Product Type
Connector
Description
LED TAPE LIGHT - 2' ADDITIONAL LEAD WIRE
Long Description
Connectors and accessories for WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
Additional Information
Category
Specialty Items
Voltage
24.00 FT
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
LED-TC-P-2
GTIN
00790576207193
UPC
790576207193
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Fixture Accents/Parts
Packaging
Weight per each
0.12
Carton
1
You must have an account to view stock levels

* All prices subject to change.