SLIC06 - 6IN Joiner Cable

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIC06
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
SL-IC-06
Description
6IN Joiner Cable
Connectors For Wac Lighting Line, Line 2.0, and Straight Edge Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Joiner Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Four Sizes, 6", 12", 24", and 36". Use An SL-If Custom Extender to Create Longer Runs Of Joiner Cables. Y and X Connectors Are Used to Create Three-Way and Four-Way Connections. 144" Extension Cable Is Used to Supply Power to Fixture From A Far Power
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576212302 / 00790576212302
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLIC06 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Product Type
Connector
Description
6IN JOINER CABLE
Long Description
Connectors for WAC Lighting Line, LINE 2.0, and Straight Edge under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Joiner cables are used to join one fixture to another on a single power source, available in four sizes, 6", 12", 24", and 36". Use an SL-IF custom extender to create longer runs of joiner cables. Y and X connectors are used to create three-way and four-way connections. 144" extension cable is used to supply power to fixture from a far power
Additional Information
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
SL-IC-06
GTIN
00790576212302
UPC
790576212302
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Fixture Accents/Parts
Packaging
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat