773164 - PW Splicing Connector, 4COND, Orange, 100/Box

WAG

  • $12.89 (Per Box)
  • $12.89 (Per Box)

Availability: Call for Availability

QTY:
Boxes
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
773164
Manufacturer's Part Number
773-164/K194-4045
Description
PW Splicing Connector, 4COND, Orange, 100/Box
Push Wire Connector, Orange (Cover);Transparent Color, 24 A Current Rating, 0.512 In;13 MM Length, Aluminum;Copper Material, +60 °C Maximum Operating Temperature, 4 - Wires, 1 PK;100 CT Package Quantity, 0.057 MJ Fire Load Special Features, 400 V Voltage Rating, 2.667 G Weight, 18 to 12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
4045454749644
Weight per unit
0.5578 (lbs/each)
Price & Packaging
Minimum Order Quantity
Box
Unit
$12.89 (Per Box)
Resources
Images
 
 
773164 - Small Image
 
773164 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
24 A
Voltage Rating
400 V
Number of Wires
4
Material
Copper;Aluminum
Wire Size
18 to 12 AWG
Material, Color, and Finish
Color
Transparent;Orange (Cover)
Dimensions and Weight
Length
0.512 in;13 mm
Descriptions
Short Description
Push Wire Connector, 400 V, 24 A, 100 CT;1 PK
Product Type
Push Wire Connector
Long Description
Push Wire Connector, Orange (Cover);Transparent Color, 24 A Current Rating, 0.512 in;13 mm Length, Aluminum;Copper Material, +60 °C Maximum Operating Temperature, 4 - Wires, 1 PK;100 CT Package Quantity, 0.057 MJ Fire Load Special Features, 400 V Voltage Rating, 2.667 g Weight, 18 to 12 AWG Wire Size
Special Features
0.057 MJ Fire Load
Description
PW SPLICING CONNECTOR, 4COND, ORANGE, 100/BOX
Additional Information
Maximum Operating Temperature
+60 °C
package quantity
100 CT;1 PK
Manufacturer Information
Brand
WAGO CORPORATION
Manufacturers Part Number
773-164/K194-4045
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight
2.667 g
Weight per box
0.5578
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat