DT305 - Dual Tech Occ Sensor 24VDC Center Mount 360 40 KHZ

Legrand-Wattstopper

  • $178.28 (Each)
  • $178.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT305
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
DT305
Description
Dual Tech Occ Sensor 24VDC Center Mount 360 40 KHZ
Combines The Benefits Of Passive Infrared (Pir) and Ultrasonic Technologies to Detect Occupancy.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182913831 / 0754182913831 / 00754182913831
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.28 (Each)
Resources
Images
 
 
DT305 - Large Image
 
DT305 - Small Image
 
DT305 - Large Image
 
DT305 - Large Image
Other Links
 
 
DT305 - Other
 
DT305 - Other
 
DT305 - Other
 
DT305 - Other
 
DT305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Descriptions
Long Description
Combines the benefits of passive infrared (PIR) and ultrasonic technologies to detect occupancy.
Special Features
Dual Technology
Features
Motion Sensor
Description
DUAL TECH OCC SENSOR 24VDC CENTER MOUNT 360 40 KHZ
Product Type
DT Occ SNSR24VDC, CNTRMNT 360, 40 KHZ
extra long description
P&S DT305 DT OCC SNSR24VDC, CNTRMN
Additional Information
Number of Connections
1.0
sensing range
1000 sq ft
Input Voltage
18 to 28 VDC/VAC
supply voltage
24 VDC/VAC
Voltage
24.0 V
Mounting Type
Ceiling Tile, 4 in Octagonal J-Box, Surface
indoor/outdoor
Indoor
indicator
LED Light
Switch Type
Motion Sensor
Sensor Type
Occupancy
body
Plastic
Connection Type
Wired
included
Sensor Mask
Manufacturer Information
Manufacturers Part Number
DT305
Brand
Legrand-Wattstopper
GTIN
00754182913831
UPC
754182913831
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Trade Size
Amperage
35.0
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Classrooms, Open Office, Large Offices, Computer Rooms
standard
ROHS, UL, cUL
nema rating
WD 7-2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat