DW100W - Dual Tech. Wall Switch Occ Sensor, 120/277V, WH

Legrand-Wattstopper

  • $204.58 (Each)
  • $204.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW100W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
DW100W
Description
Dual Tech. Wall Switch Occ Sensor, 120/277V, WH
The DW-100 Dual Technology Wall Switch Sensor Combines The Benefits Of Passive Infrared (Pir) and Ultrasonic Technologies, and Can Turn Lights Off and On Based On Occupancy
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182919116 / 00754182919116
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.58 (Each)
Resources
Images
 
 
DW100W - Large Image
 
DW100W - Small Image
Other Links
 
 
DW100W - Other
 
DW100W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1200.0
Descriptions
Description
DUAL TECH. WALL SWITCH OCC SENSOR, 120/277V, WH
Features
IR (Infrared), Motion Sensor
Long Description
The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy
Product Type
Disc Sub DSW301W
extra long description
P&S DW100W DISC SUB DSW301W
Additional Information
indoor/outdoor
Indoor
indicator
LED Light
Switch Type
Motion Sensor
Sensor Type
Occupancy
Connection Type
Wired
number of buttons
1.0
Manufacturer Information
Manufacturers Part Number
DW100W
Brand
Legrand-Wattstopper
GTIN
00754182919116
UPC
754182919116
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Trade Size
Amperage
8.3
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat