LMDM101W - LMDM-101-W

Legrand-Wattstopper

  • $159.31 (Each)
  • $159.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LMDM101W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMDM-101-W
Description
LMDM-101-W
The LMDM-101 Digital Dimming Wall Switch Is A Low Voltage Device For Dimming Control Of One or More Lighting Loads. It Is Part Of A Digital Lighting Management (DLM) System and Can Dim Load(S) Connected to DLM Dimming Room Controllers and Switch Load(S) Connected to DLM On/Off Room Controllers.
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimming Systems
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
754182929238 / 0754182929238 / 00754182929238
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.31 (Each)
Resources
Images
 
 
LMDM101W - Large Image
 
LMDM101W - Small Image
Other Links
 
 
LMDM101W - Other
 
LMDM101W - Other
Material, Color, and Finish
Color
White
Descriptions
Description
LMDM-101-W
Product Type
Digital Dimming Wall Switch, 1 Paddle, W/Ir, White
extra long description
WATT LMDM-101-W Digital Dimming Wal
Long Description
The LMDM-101 Digital Dimming Wall Switch is a low voltage device for dimming control of one or more lighting loads. It is part of a Digital Lighting Management (DLM) system and can dim load(s) connected to DLM dimming room controllers and switch load(s) connected to DLM on/off room controllers.
Additional Information
indoor/outdoor
Indoor
number of buttons
1.0
Number of Switches
1.0
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMDM-101-W
GTIN
00754182929238
UPC
754182929238
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Trade Size
Amperage
5.0
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels

* All prices subject to change.