LMSW105W - Scene Switch

Watt Stopper

  • $211.19 (Each)
  • $211.19 (Each)

  • $2,111.90 (Per 10)

  • $8,447.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMSW105W
Manufacturer
Watt Stopper
Manufacturer's Part Number
LMSW105W
Description
Scene Switch
Digital Scene Switch, 5-Buttonwith I.R., White.
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
754182929283 / 00754182929283
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.19 (Each)
Carton
$2,111.90 (Per 10)
Standard Packaging
$8,447.60 (Per 40)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.7 Inch W x 1.3 Inch D x 4.1 Inch H
Descriptions
Long Description
DIGITAL SCENE SWITCH, WALL MOUNT TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE COLOR; UL, CUL APPROVAL; 24 VDC VOLTAGE RATING; 5 BUTTON(S); ROHS COMPLIANT; CURRENT RATING 5 MILLIAMPERE; INDICATOR TYPE LED; TEMPERATURE RATING 32 TO 131 DEG F
extra long description
WALL MOUNT TYPE; 1.7 INCH W X 1.3 INCH D X 4.1 INCH H SIZE; WHITE COLOR; UL, CUL APPROVAL; 24 VDC VOLTAGE RATING; 5 BUTTON(S); ROHS COMPLIANT; CURRENT RATING 5 MILLIAMPERE; INDICATOR TYPE LED; TEMPERATURE RATING 32 TO 131 DEG F
Commodity Description
LIGHTING CONTROLS
Additional Information
RoHS Compliant; Current Rating 5 Milliampere; Indicator Type LED; Temperature Rating 32 to 131 Deg F
Product Type
Digital Scene Switch
Description
SCENE SWITCH
Additional Information
number of buttons
5 in
Manufacturer Information
Brand
WATT STOPPER
Manufacturers Part Number
LMSW105W
GTIN
00754182929283
UPC
754182929283
Taxonomies, Classifications, and Categories
Type
WALL MOUNT
Category Description
Residential Switches
Packaging
Weight per each
2.9
Carton
10
Package
40
Uses, Certifications, and Standards
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat