PW100LA - Pir Wall Switch Occ Sensor 120/277V La

Wattstopper

  • $113.67 (Each)
  • $113.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PW100LA
Manufacturer
Wattstopper
Manufacturer's Part Number
PW-100-LA
Description
Pir Wall Switch Occ Sensor 120/277V La
Watt PW-100-La Pir Wall Switch Occu
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182919291 / 00754182919291
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.67 (Each)
Resources
Images
 
 
PW100LA - Large Image
 
PW100LA - Small Image
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Large Image
Attachments
 
 
PW100LA - Specification Sheet
 
PW100LA - Specification Sheet
Other Links
 
 
PW100LA - Other
 
PW100LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Pir Wallswt Occ Snsor 120/277V 100 La
Description
PIR WALL SWITCH OCC SENSOR 120/277V LA
Long Description
WATT PW-100-LA PIR Wall Switch Occu
Special Features
Passive Infrared
Additional Information
load
0-1200 W, 1/6 hp
operating cycles
100M
supply voltage
120/230/277
connector
Flying Leads
indicator
LED
body
Plastic Housing
Manufacturer Information
Manufacturers Part Number
PW-100-LA
Brand
WATTSTOPPER
sub brand
Wattstopper
GTIN
00754182919291
UPC
754182919291
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Commercial Wall Switch Sensor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Operating Temperature
35° C
environmental conditions
95% RH, non-condensing; for indoor use only
Enclosure
Plastic Housing
Application
Small Office, Small Conference, Lunch/Break Rooms
Mounting
Strap Mounting
standard
UL244A, UL508
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat