PW100LA - Pir Wall Switch Occupancy Sensor, 120/277V, La

Wattstopper

  • $113.67 (Each)
  • $113.67 (Each)
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
PW100LA
Manufacturer
Wattstopper
Manufacturer's Part Number
PW-100-LA
Description
Pir Wall Switch Occupancy Sensor, 120/277V, La
The PW-100 Passive Infrared (Pir) Wall Switch Sensor Can Turn Lights Off and On Based On Occupancy.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182919291 / 0754182919291 / 00754182919291
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.67 (Each)
Resources
Images
 
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Large Image
 
PW100LA - Small Image
Other Links
 
 
PW100LA - Other
 
PW100LA - Other
 
PW100LA - Other
 
PW100LA - Other
 
PW100LA - Other
 
PW100LA - Other
 
PW100LA - Other
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
PIR WALL SWITCH OCCUPANCY SENSOR, 120/277V, LA
Product Type
Disc Sub Ws301la
Long Description
The PW-100 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy.
extra long description
P&S PW100LA DISC SUB WS301LA
Features
IR (Infrared), Motion Sensor
Special Features
Passive Infrared
Additional Information
load
0-1200 W, 1/6 hp
number of buttons
1.0
operating cycles
100M
supply voltage
120/230/277
connector
Flying Leads
indoor/outdoor
Indoor
indicator
LED Light
Switch Type
Motion Sensor
Sensor Type
Occupancy
body
Plastic Housing
Connection Type
Wired
Manufacturer Information
Manufacturers Part Number
PW-100-LA
Brand
WATTSTOPPER
sub brand
Wattstopper
GTIN
00754182919291
UPC
754182919291
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Commercial Wall Switch Sensor
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Operating Temperature
35° C
environmental conditions
95% RH, non-condensing; for indoor use only
Enclosure
Plastic Housing
Mounting
Strap Mounting
Application
Small Office, Small Conference, Lunch/Break Rooms
standard
UL244A, UL508
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PW100LA.
Jump To:

Cross Referenced

These items are similar to PW100LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSP10D-LA Eaton Wiring Devices 00032664717550
LHIRD2A Hubbell Wiring Device-Kellems 00640181600783
ODS0D-IDT Leviton 00078477277454
OSR300SLA Legrand Pass & Seymour 00785007703818
PW-100-LA WattStopper 00754182919291

* All prices subject to change.

Begin Live Chat