TS400W - Digital Time Switch 100-300VAC 0-800/1200 Watts WH

Legrand-Wattstopper

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TS400W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
TS400W
Description
Digital Time Switch 100-300VAC 0-800/1200 Watts WH
The Inteliswitch TS-400 Series Digital Time Switches Automatically Turn Lights Off After A Preset Time.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182913725 / 0754182913725 / 00754182913725
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TS400W - Small Image
 
TS400W - Large Image
Other Links
 
 
TS400W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Wattage
1200
Material, Color, and Finish
Finish
Matte
Descriptions
Description
DIGITAL TIME SWITCH 100-300VAC 0-800/1200 WATTS WH
Long Description
The InteliSwitch TS-400 series digital time switches automatically turn lights off after a preset time.
Features
Timer
Product Type
DGTL-Timr SW, 100-300VAC/0-800/1200W, W
extra long description
P&S TS400W DGTL-TIMR SW, 100-300VAC
Additional Information
number of buttons
1.0
Voltage
100 to 300 V
Timing Range
5 minutes - 12 hours
Switch Type
Push
Connection Type
Wired
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
TS400W
GTIN
00754182913725
UPC
754182913725
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Timer
Trade Size
Amperage
4.3
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat