DBF150120D5K - 150W Led Round High Bay

West Durable Lighting

  • $207.10 (Each)
  • $207.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBF150120D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DBF150-120D5K
Description
150W Led Round High Bay
Durabay F 150W Led High Bay 5000K 100-277 Vac 22, 250 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
817938022857 / 00817938022857
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.10 (Each)
Resources
Images
 
 
DBF150120D5K - Small Image
 
DBF150120D5K - Large Image
Attachments
 
 
DBF150120D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277
Lamp Type
LED
Shape
Square
Dimensions and Weight
Size
11.6” x 11.6” x 5.4”
Length
11.62
Descriptions
Product Type
Durabay F 150W Led High Bay 5000K
extra long description
WDL DBF150-120D5K Durabay F 150W LE
Long Description
Durabay F 150W LED High Bay 5000K 100-277 VAC 22,250 Lumens
Description
150W LED ROUND HIGH BAY
Additional Information
beam angle
120
Power Rating
150
lumens
22250
average life
50000
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DBF150-120D5K
GTIN
00817938022857
UPC
817938022857
Taxonomies, Classifications, and Categories
Type
UFO High Bays
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Mounting
Eye Bolt, Eye Hook
environmental conditions
IP65 Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat