DBR150120D5K - 150W Led Round High Bay

WDL

  • $207.10 (Each)
  • $207.10 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBR150120D5K
Manufacturer's Part Number
DBR150-120D5K
Description
150W Led Round High Bay
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020174
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$207.10 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
150W LED ROUND HIGH BAY
Manufacturer Information
Manufacturers Part Number
DBR150-120D5K
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBR150120D5K.
Jump To:

Similar Items

Similar items are close alternatives to DBR150120D5K, though they may not be 100% alike.

Round Highbay Fixture. 150W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sens...
  • Our Part #: RHLED15011CB850V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RHLED150-11CB-850-VDIM
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.54) ·
RHLED15011CB850V - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat