DF240WBLK120D6K - 240W Led Flood BLK 6K Trun

WDL

  • $726.92 (Each)
  • $726.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF240WBLK120D6K
Manufacturer's Part Number
DF240-BLK-240W120D6K
Description
240W Led Flood BLK 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 21600 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 MH Equivalent Wattage, Bronze Finish, 4.33 In Height, IP65 Ip Rating, Led Lamp Type, 29.92 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 240 W Wattage, 33.07 LB Weight, 11.42
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005044
Weight per unit
33.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$726.92 (Each)
Resources
Specifications Sheets
 
 
DF240WBLK120D6K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum and Toughened Glass
Voltage Rating
100 to 277 V ac
Wattage
240 W
Lamp Type
LED
Number of Lamps
3
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Length
29.92 in
Width
11.42 in
Height
4.33 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 21600 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 mH Equivalent Wattage, Bronze Finish, 4.33 in Height, IP65 IP Rating, LED Lamp Type, 29.92 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 240 W Wattage, 33.07 lb Weight, 11.42
Short Description
LED Floodlight, Aluminum and Toughened Glass, 240 W, 29.92 x 11.42 x 4.33 in
Description
240W LED FLOOD BLK 6K TRUN
Additional Information
Equivalent Wattage
750 to 1000 mH
Brightness (Lumens)
21600 lm
Mounting Type
Trunnion Mount
Power Source
Hardwired
average life
>50000 h
Warranty
5 yr
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DF240-BLK-240W120D6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
33.07 lb
Weight per each
33.07
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat