DF50KMBRZ50W120D - 50W Led Flood BRZ 6K Knum

WDL

  • $206.43 (Each)
  • $206.43 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF50KMBRZ50W120D
Manufacturer's Part Number
N/A
Description
50W Led Flood BRZ 6K Knum
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$206.43 (Each)
Carton
$206.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50W LED FLOOD BRZ 6K KNUM
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Carlsbad
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of DF50KMBRZ50W120D.
Jump To:

Similar Items

Similar items are close alternatives to DF50KMBRZ50W120D, though they may not be 100% alike.

Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 579...
  • MFR Part #: NFFLDSC15KNCUNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($318.50) ·
NFFLDSC15KNCUNV - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$318.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat