DFS200YBRZ120D5K - 200W Led Flood Yoke Mount 5K Bronze

West Durable Lighting

  • $538.75 (Each)
  • $538.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DFS200YBRZ120D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DFS200Y-BRZ-120D5K
Description
200W Led Flood Yoke Mount 5K Bronze
Duraflood Spec 200W Yoke Mount 5000K 27, 000 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
817938022314 / 00817938022314
Weight per unit
20.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.75 (Each)
Resources
Images
 
 
DFS200YBRZ120D5K - Large Image
 
DFS200YBRZ120D5K - Small Image
Attachments
 
 
DFS200YBRZ120D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277
Lamp Type
LED
Shape
Square
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
15.1" x 10.8" x 4.5"
Length
15.12
Descriptions
Long Description
Duraflood Spec 200W Yoke Mount 5000K 27,000 Lumens 100-277 VAC
Description
200W LED FLOOD YOKE MOUNT 5K BRONZE
Product Type
Duraflood Spec 200W Yoke 5K
extra long description
WDL DFS200Y-BRZ-120D5K Duraflood Sp
Additional Information
beam angle
120
Power Rating
200
lumens
27000
average life
50000
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DFS200Y-BRZ-120D5K
GTIN
00817938022314
UPC
817938022314
Taxonomies, Classifications, and Categories
Type
Flood Light
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
20.9
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP65 Wet Location
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat