DFS30KBRZ120D5K - 30W Led Flood Knuckle Mount 5K Bronze

West Durable Lighting

  • $111.21 (Each)
  • $111.21 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DFS30KBRZ120D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DFS30K-BRZ-120D5K
Description
30W Led Flood Knuckle Mount 5K Bronze
Duraflood Spec 30W Flood, Knuckle Mount 5000K 3, 300 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
817938022253 / 00817938022253
Weight per unit
4.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
DFS30KBRZ120D5K - Small Image
 
DFS30KBRZ120D5K - Large Image
Attachments
 
 
DFS30KBRZ120D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Lamp Type
LED
Shape
Square
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
6.6" x 4.9" x 2.8"
Length
6.63
Descriptions
Product Type
Duraflood Spec 30W Flood, Knuckle 5K
extra long description
WDL DFS30K-BRZ-120D5K Duraflood Spe
Description
30W LED FLOOD KNUCKLE MOUNT 5K BRONZE
Long Description
Duraflood Spec 30W Flood, Knuckle Mount 5000K 3,300 Lumens 100-277 VAC
Additional Information
beam angle
120
Power Rating
30
lumens
3300
average life
50000
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DFS30K-BRZ-120D5K
GTIN
00817938022253
UPC
817938022253
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Packaging
Weight per each
4.67
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP65 Wet Location
Mounting
KNUCKLE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
3 View Store

M-Z

Location Stock Available
West Dallas
1 View Store

* All prices subject to change.

Begin Live Chat