DW50BRZ5K - 50W Led Wallpack 5K 6250LM Durawall

WDL

  • $179.00 (Each)
  • $179.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW50BRZ5K
Manufacturer's Part Number
DW50-BRZ-5K
Description
50W Led Wallpack 5K 6250LM Durawall
Led Wall Pack, >50000 H Average Life, 6000 LM Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 150 MH Equivalent Wattage, 9 In Height, IP65 Ip Rating, Led Lamp Type, 50 W Lamp Wattage, 18.5 In Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, Culus Listed, 90 to 270 V Ac Voltage Rating, 5 Yr Warranty, 14.77 LB Weight, 9.4 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020525
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.00 (Each)
Resources
Specifications Sheets
 
 
DW50BRZ5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum and Toughened Glass
Voltage Rating
90 to 270 V ac
Lamp Wattage
50 W
Lamp Type
LED
Number of Lamps
1
Material, Color, and Finish
Color Rendering Index
>75
color temperature
5000 k
Color
Black
Dimensions and Weight
Width
9.4 in
Height
9 in
Length
18.5 in
Descriptions
Short Description
LED Wall Pack, Die Cast Aluminum and Toughened Glass, 50 W, 18.5 x 9.4 x 9 in
Product Type
Led Wall Pack
Long Description
LED Wall Pack, >50000 h Average Life, 6000 lm Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 150 mH Equivalent Wattage, 9 in Height, IP65 IP Rating, LED Lamp Type, 50 W Lamp Wattage, 18.5 in Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, cULus Listed, 90 to 270 V ac Voltage Rating, 5 yr Warranty, 14.77 lb Weight, 9.4 in Width
Description
50W LED WALLPACK 5K 6250LM DURAWALL
Additional Information
Equivalent Wattage
150 mH
Brightness (Lumens)
6000 lm
average life
>50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DW50-BRZ-5K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight
14.77 lb
Weight per each
7.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat