DW50BRZ5K - 50W Led Wallpack 5K 6250LM Durawall

WDL

  • $179.00 (Each)
  • $179.00 (Each)
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
DW50BRZ5K
Manufacturer's Part Number
DW50BRZ5K
Description
50W Led Wallpack 5K 6250LM Durawall
Led Wall Pack, >50000 H Average Life, 6000 LM Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 150 MH Equivalent Wattage, 9 In Height, IP65 Ip Rating, Led Lamp Type, 50 W Lamp Wattage, 18.5 In Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, Culus Listed, 90 to 270 V Ac Voltage Rating, 5 Yr Warranty, 14.77 LB Weight, 9.4 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020525
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.00 (Each)
Resources
Specifications Sheets
 
 
DW50BRZ5K - Specification Sheet
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
Die Cast Aluminum and Toughened Glass
Voltage Rating
90 to 270 V ac
Lamp Wattage
50 W
Lamp Type
LED
Number of Lamps
1
Material, Color, and Finish
Color Rendering Index
>75
color temperature
5000 k
Color
Black
Dimensions and Weight
Width
9.4 in
Height
9 in
Length
18.5 in
Descriptions
Short Description
LED Wall Pack, Die Cast Aluminum and Toughened Glass, 50 W, 18.5 x 9.4 x 9 in
Product Type
Led Wall Pack
Long Description
LED Wall Pack, >50000 h Average Life, 6000 lm Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 150 mH Equivalent Wattage, 9 in Height, IP65 IP Rating, LED Lamp Type, 50 W Lamp Wattage, 18.5 in Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, cULus Listed, 90 to 270 V ac Voltage Rating, 5 yr Warranty, 14.77 lb Weight, 9.4 in Width
Description
50W LED WALLPACK 5K 6250LM DURAWALL
Additional Information
Equivalent Wattage
150 mH
Brightness (Lumens)
6000 lm
average life
>50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DW50-BRZ-5K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
14.77 lb
Weight per each
7.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DW50BRZ5K.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DW50BRZ5K.

Durawall 50W Wall Pack 5000K 6, 250 Lumens 100-277 Vac
  • Our Part #: DW50G2BRZ5K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DW50-G2-BRZ-5K
  • Manufacturer: West Durable Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($179.00) ·
DW50G2BRZ5K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$179.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to DW50BRZ5K, though they may not be 100% alike.

Wallpack, Glass Refractor, 54W Led, 120-277V, 4000K.
  • Our Part #: WGH110L4KUM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WGH-110L-4K-U-M
  • Manufacturer: Hubbell Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($936.55) ·
WGH110L4KUM - Hubbell Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$187.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat