DW50G2BRZ5K - 50W Led Wallpack 5K 6250LM Durawall

West Durable Lighting

  • $179.00 (Each)
  • $179.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW50G2BRZ5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DW50-G2-BRZ-5K
Description
50W Led Wallpack 5K 6250LM Durawall
Durawall 50W Wall Pack 5000K 6, 250 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
817938023298 / 00817938023298
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.00 (Each)
Resources
Images
 
 
DW50G2BRZ5K - Small Image
 
DW50G2BRZ5K - Large Image
Attachments
 
 
DW50G2BRZ5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277
Lamp Type
LED
Shape
Traditional
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
14.3
Size
14.3” x 9.4” x 7.6”
Descriptions
Product Type
Durawall 50W 5K Wall Pack
extra long description
WDL DW50-G2-BRZ-5K Durawall 50W 5K
Description
50W LED WALLPACK 5K 6250LM DURAWALL
Long Description
Durawall 50W Wall Pack 5000K 6,250 Lumens 100-277 VAC
Additional Information
beam angle
120
Power Rating
50
average life
50000
lumens
6250
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DW50-G2-BRZ-5K
GTIN
00817938023298
UPC
817938023298
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Traditional Wall Pack
Packaging
Weight per each
7.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP65 Wet Location
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat