DW80BRZ5K - 80W Led Wallpack 5K Durawall

WDL

  • $308.00 (Each)
  • $308.00 (Each)
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
DW80BRZ5K
Manufacturer's Part Number
DW80-BRZ-5K
Description
80W Led Wallpack 5K Durawall
Led Wall Pack, >50000 H Average Life, 9600 LM Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 175 MH Equivalent Wattage, 9 In Height, IP65 Ip Rating, Led Lamp Type, 80 W Lamp Wattage, 18.5 In Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, Culus Listed, 90 to 270 V Ac Voltage Rating, 5 Yr Warranty, 14.77 LB Weight, 9.4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020549
Weight per unit
14.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.00 (Each)
Resources
Specifications Sheets
 
 
DW80BRZ5K - Specification Sheet
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
Die Cast Aluminum and Toughened Glass
Voltage Rating
90 to 270 V ac
Lamp Type
LED
Number of Lamps
1
Lamp Wattage
80 W
Material, Color, and Finish
Color
Black
Color Rendering Index
>75
color temperature
5000 k
Dimensions and Weight
Length
18.5 in
Width
9.4 in
Height
9 in
Descriptions
Long Description
LED Wall Pack, >50000 h Average Life, 9600 lm Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 175 mH Equivalent Wattage, 9 in Height, IP65 IP Rating, LED Lamp Type, 80 W Lamp Wattage, 18.5 in Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, cULus Listed, 90 to 270 V ac Voltage Rating, 5 yr Warranty, 14.77 lb Weight, 9.4 in Width
Short Description
LED Wall Pack, Die Cast Aluminum and Toughened Glass, 80 W, 18.5 x 9.4 x 9 in
Product Type
Led Wall Pack
Description
80W LED WALLPACK 5K DURAWALL
Additional Information
Brightness (Lumens)
9600 lm
Equivalent Wattage
175 mH
average life
>50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DW80-BRZ-5K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
14.77 lb
Weight per each
14.77
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DW80BRZ5K.
Jump To:

Similar Items

Similar items are close alternatives to DW80BRZ5K, though they may not be 100% alike.

Wallpack, Glass Refractor, 100W Led, 120-277V, 4000K.
  • Our Part #: WGH225L4KUL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WGH-225L-4K-U-L
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,511.70) ·
WGH225L4KUL - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$302.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat