1050000000 - Wap 2.5-10 BG Terminals

Weidmuller, Inc.

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1050000000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1050000000
Description
Wap 2.5-10 BG Terminals
End Plate, Copper Conductor Material, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.319 In;33.5 MM Overall Length, 0.059 In;1.5 MM Overall Width, 50 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 2.62 G Weight
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190103149
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Standard Packaging
$37.50 (Per 50)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1050000000 - Large Image
Specifications Sheets
 
 
1050000000 - Specification Sheet
Material, Color, and Finish
Insulation Material
Wemid
Conductor Material
Copper
Insulation Color
Dark Beige
Dimensions and Weight
Overall Length
1.319 in;33.5 mm
Descriptions
Product Type
End Plate
Long Description
End Plate, Copper Conductor Material, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 2.205 in;56 mm Overall Height, 1.319 in;33.5 mm Overall Length, 0.059 in;1.5 mm Overall Width, 50 PC Package Quantity, RoHS Compliant, Klippon(R) Sub Brand, 2.62 g Weight
Features
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements.
Short Description
End Plate, Dark Beige, 1.319 in, 50 PC
Description
WAP 2.5-10 BG TERMINALS
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-60 °C
Maximum Operating Temperature
+130 °C
Overall Width
0.059 in;1.5 mm
Overall Height
2.205 in;56 mm
Standards Met
RoHS Compliant
package quantity
50 PC
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1050000000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
2.62 g
Weight per each
0.01
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.