1608570000 - Zdu 2.5/4AN Terminals

Weidmuller, Inc.

  • $1.85 (Each)
  • $1.85 (Each)

  • $185.00 (Per 100)

In-Stock: 80 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1608570000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Zdu 2.5/4AN Terminals
Feed Through Terminal, 24 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 12 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 In;79.5 MM Overall Height, 1.516 In;38.5 MM Overall Length, 0.201 In;5.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1;Rohs Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.59
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190077136
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Standard Packaging
$185.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1608570000 - Large Image
Specifications Sheets
 
 
1608570000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
24 A
Number Of Conductors
4
Terminal Type
Feed-Through Terminal
Material, Color, and Finish
Insulation Color
Dark Beige
Insulation Material
Wemid
Dimensions and Weight
Overall Length
1.516 in;38.5 mm
Descriptions
Description
ZDU 2.5/4AN TERMINALS
Features
Spring connection with tension clamp Technology Tension clamp technology is a universal contact system for all common conductor connection types. Its fantasticlevel of flexibility makes the tension clamp a profitable alternative connection.
Long Description
Feed Through Terminal, 24 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 12 AWG Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 AWG Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 in;79.5 mm Overall Height, 1.516 in;38.5 mm Overall Length, 0.201 in;5.1 mm Overall Width, 100 PC Package Quantity, IEC 60947-7-1;RoHS Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.59
Product Type
Feed Through Terminal
Short Description
Feed Through Terminal, Dark Beige, 1.516 in, 100 PC
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
12 AWG
Maximum Operating Temperature
+120 °C
Maximum Voltage Rating
800 V
Minimum Conductor Size
26 AWG
Minimum Operating Temperature
-50 °C
Overall Height
3.13 in;79.5 mm
Overall Width
0.201 in;5.1 mm
Package Quantity
100 PC
Standards Met
IEC 60947-7-1;RoHS Compliant
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1608570000
Sub Brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
11.59 g
Weight per each
0.03
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
80 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat