1608940000 - ZQV 2.5/10 Terminals

Weidmuller, Inc.

  • $4.68 (Each)
  • $4.68 (Each)

  • $93.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1608940000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1608940000
Description
ZQV 2.5/10 Terminals
Cross Connector, 24 A Current Rating, Insulated, Yellow Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 1.941 In;49.3 MM Overall Height, 1.087 In;27.6 MM Overall Length, 0.11 In;2.8 MM Overall Width, 20 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 6.724 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190099060
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$93.60 (Per 20)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1608940000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
24 A
Material, Color, and Finish
Insulation Material
Wemid
Insulation Color
Yellow
Dimensions and Weight
Overall Length
1.087 in;27.6 mm
Descriptions
Product Type
Cross Connector
Long Description
Cross Connector, 24 A Current Rating, Insulated, Yellow Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 1.941 in;49.3 mm Overall Height, 1.087 in;27.6 mm Overall Length, 0.11 in;2.8 mm Overall Width, 20 PC Package Quantity, RoHS Compliant, Klippon(R) Sub Brand, 6.724 g Weight
Features
Spring connection with tension clamp Technology Tension clamp technology is a universal contact system for all common conductor connection types. Its fantasticlevel of flexibility makes the tension clamp a profitable alternative connection.
Short Description
Cross Connector, Yellow, 1.087 in, 20 PC
Description
ZQV 2.5/10 TERMINALS
Additional Information
package quantity
20 PC
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-60 °C
Maximum Operating Temperature
+130 °C
Overall Width
0.11 in;2.8 mm
Overall Height
1.941 in;49.3 mm
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1608940000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
6.724 g
Weight per each
0.01
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat