9540000000 - Zew 35 Terminals

Weidmuller, Inc.

  • $0.82 (Each)
  • $0.82 (Each)

  • $16.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9540000000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
9540000000
Description
Zew 35 Terminals
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.165 In;55 MM Overall Height, 1.575 In;40 MM Overall Length, 0.236 In;6 MM Overall Width, 20 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 6.681 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190956264
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Standard Packaging
$16.40 (Per 20)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
9540000000 - Large Image
Specifications Sheets
 
 
9540000000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Polyamide 66
Insulation Color
Dark Beige
Dimensions and Weight
Overall Length
1.575 in;40 mm
Descriptions
Product Type
End Bracket
Long Description
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.165 in;55 mm Overall Height, 1.575 in;40 mm Overall Length, 0.236 in;6 mm Overall Width, 20 PC Package Quantity, RoHS Compliant, Klippon(R) Sub Brand, 6.681 g Weight
Features
Spring connection with tension clamp Technology Tension clamp technology is a universal contact system for all common conductor connection types. Its fantasticlevel of flexibility makes the tension clamp a profitable alternative connection.
Short Description
End Bracket, Dark Beige, 1.575 in, 20 PC
Description
ZEW 35 TERMINALS
Additional Information
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant
package quantity
20 PC
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+100 °C
Overall Width
0.236 in;6 mm
Overall Height
2.165 in;55 mm
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
9540000000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
6.681 g
Weight per each
0.01
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat