9540000000 - Zew 35 Terminals

Weidmuller, Inc.

  • $0.82 (Each)
  • $0.82 (Each)

  • $16.40 (Per 20)
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
9540000000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Zew 35 Terminals
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.165 In;55 MM Overall Height, 1.575 In;40 MM Overall Length, 0.236 In;6 MM Overall Width, 20 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 6.681 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190956264
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Standard Packaging
$16.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
9540000000 - Large Image
Specifications Sheets
 
 
9540000000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat