32927 - 8" Insulated Industrial Cable Cutters

Wiha Tools

  • $42.49 (Each)
  • $42.49 (Each)

  • $127.47 (Per 3)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32927
Manufacturer
Wiha Tools
Manufacturer's Part Number
32927
Description
8" Insulated Industrial Cable Cutters
Insulated Industrial Cable Cutters 8in
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
084705329277 / 00084705329277
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.49 (Each)
Carton
$127.47 (Per 3)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
28
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8" INSULATED INDUSTRIAL CABLE CUTTERS
Long Description
INSULATED INDUSTRIAL CABLE CUTTERS 8IN
Product Type
Insulated Industrial Serrated Edge Cable Cutter
Manufacturer Information
Brand
WIHA TOOLS
Manufacturers Part Number
32927
GTIN
00084705329277
UPC
084705329277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.78
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
9 View Store

* All prices subject to change.

Begin Live Chat