77790 - 14PC Ultra Driver 26-In-1 Bit Holder Set

WIH

  • $46.42 (Each)
  • $46.42 (Each)

  • $139.26 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77790
Manufacturer's Part Number
77790
Description
14PC Ultra Driver 26-In-1 Bit Holder Set
26 In One Tradesman Ultra Driver, Steel Blade Material, Black;Red, Made In Usa, Steel Material, Carton Package Type, Comfortable Cushion Grip Ergonomic Handle;Hardened and Tempered CVM Tool Steel Bits Special Features, 0.4500 LB Weight
Slang Terms

Suggest a New Term
Categories
Tools - Hand Tools & Hydraulic Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
084705777900
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.42 (Each)
Standard Packaging
$139.26 (Per 3)
Resources
Images
 
 
77790 - Small Image
 
77790 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red;Black
Descriptions
Product Type
26 in One Tradesman Ultra Driver
Long Description
26 in One Tradesman Ultra Driver, Steel Blade Material, Black;Red, Made in USA, Steel Material, Carton Package Type, Comfortable Cushion Grip Ergonomic Handle;Hardened and Tempered CVM Tool Steel Bits Special Features, 0.4500 lb Weight
Short Description
26 in One Tradesman Ultra Driver, Steel, 1 CT
Special Features
Comfortable Cushion Grip Ergonomic Handle;Hardened and Tempered CVM Tool Steel Bits
Description
14PC ULTRA DRIVER 26-IN-1 BIT HOLDER SET
Additional Information
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
WIHA TOOLS
Manufacturers Part Number
77790
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Package Type
Carton
Weight
0.4500 lb
Weight per each
0.48
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat