0FR10IW - Ofr In-Wall Fitting

Wiremold

  • $157.19 (Each)
  • $157.19 (Each)
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
0FR10IW
Manufacturer
Wiremold
Manufacturer's Part Number
OFR10IW
Description
Ofr In-Wall Fitting
Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776180145 / 0786776180145 / 00786776180145
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.19 (Each)
Resources
Images
 
 
0FR10IW - Large Image
 
0FR10IW - Small Image
 
0FR10IW - Video
Attachments
 
 
0FR10IW - Specification Sheet
Brochures
 
 
0FR10IW - Brochure
Other Links
 
 
0FR10IW - Other
 
0FR10IW - Other
 
0FR10IW - Other
 
0FR10IW - Other
 
0FR10IW - Other
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
Light Gray
Descriptions
Description
OFR IN-WALL FITTING
Product Type
Ofr In-Wall Fitting
extra long description
WM OFR10IW OFR IN-WALL FITTING
Long Description
Wiremold OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option.
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Additional Information
media
Yes
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
OFR10IW
GTIN
00786776180145
UPC
786776180145
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Raceway
Packaging
Weight per each
2.66
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CETLUS, cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat