0FR472A - Ofr Communication Device Plate

Wiremold

  • $66.65 (Each)
  • $66.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0FR472A
Manufacturer
Wiremold
Manufacturer's Part Number
OFR47-2A
Description
Ofr Communication Device Plate
Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamperresistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option. There Are Also Transition F
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776175318 / 0786776175318 / 00786776175318
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.65 (Each)
Resources
Images
 
 
0FR472A - Large Image
 
0FR472A - Small Image
 
0FR472A - Video
Attachments
 
 
0FR472A - Specification Sheet
Brochures
 
 
0FR472A - Brochure
Other Links
 
 
0FR472A - Other
 
0FR472A - Other
 
0FR472A - Other
 
0FR472A - Other
 
0FR472A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ofr Communication Device Plate
extra long description
WM OFR47-2A OFR COMMUNICATION DEVIC
Description
OFR COMMUNICATION DEVICE PLATE
Long Description
OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamperresistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option. There are also transition f
Special Features
Black powder coat finish, durable textured finish resistsscuffing and scratches, is paintable and blends withmost decors. Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations. Installs in open space areas, provides power, communication,and A/V wiring to areas where in-floor or ceiling distributionare not accessible options.
Additional Information
media
Yes
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
OFR47-2A
Brand
WIREMOLD
GTIN
00786776175318
UPC
786776175318
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Raceway
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CETLUS, ROHS, OFR Series Overfloor Raceway System is cETLus Listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat