0FR482 - Over Floor Raceway 2G Box

Wiremold

  • $223.79 (Each)
  • $223.79 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0FR482
Manufacturer
Wiremold
Manufacturer's Part Number
OFR48-2
Description
Over Floor Raceway 2G Box
Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776175165 / 0786776175165 / 00786776175165
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
0FR482 - Specification Sheet
Images
 
 
0FR482 - Large Image
 
0FR482 - Small Image
 
0FR482 - Video
Other Links
 
 
0FR482 - Other
 
0FR482 - Other
 
0FR482 - Other
 
0FR482 - Other
 
0FR482 - Other
Brochures
 
 
0FR482 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2.0
Material
Steel
Material, Color, and Finish
Color
Black
Descriptions
Description
OVER FLOOR RACEWAY 2G BOX
Product Type
Over Floor Raceway 2-Gang Box
extra long description
WM OFR48-2 OVER FLOOR RACEWAY 2-GAN
Long Description
Wiremold OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option.
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Features
Wiremold OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option.
Additional Information
media
Yes
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
OFR48-2
Brand
WIREMOLD
GTIN
00786776175165
UPC
786776175165
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Raceway Device Box
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
USMCA, CETLUS, ROHS, cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
3 View Store

* All prices subject to change.

Begin Live Chat