0FRBC8 - Over Floor Raceway Base and Cover

Wiremold

  • $490.88 (Per 8 Feet)
  • $61.36 (Per Foot)

  • $490.88 (Per 8 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0FRBC8
Manufacturer
Wiremold
Manufacturer's Part Number
OFRBC-8
Description
Over Floor Raceway Base and Cover
Cover: 0.040" (1.0MM) Steel. Base: 0.080" (2.0MM) Aluminum. Durable Black Powder Coat Finish. Divided Into Four Channels. Packed One (1) 8' (2.4M) Length Of Base and Cover Per Carton. Note: Not Recommended For Use In High Traffic Areas.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776175141 / 00786776175141
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$61.36 (Per Foot)
Carton
$490.88 (Per 8 Feet)
Resources
Images
 
 
0FRBC8 - Large Image
 
0FRBC8 - Small Image
 
0FRBC8 - Video
Attachments
 
 
0FRBC8 - Specification Sheet
Brochures
 
 
0FRBC8 - Brochure
Other Links
 
 
0FRBC8 - Other
 
0FRBC8 - Other
 
0FRBC8 - Other
 
0FRBC8 - Other
 
0FRBC8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Over Floor Raceway Base and Cover
extra long description
WM OFRBC-8 OVER FLOOR RACEWAY BASE
Description
OVER FLOOR RACEWAY BASE AND COVER
Long Description
Cover: 0.040" (1.0mm) steel. Base: 0.080" (2.0mm) aluminum. Durable black powder coat finish. Divided into four channels. Packed one (1) 8' (2.4m) length of base and cover per carton. NOTE: Not recommended for use in high traffic areas.
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Additional Information
media
Yes
Voltage
300.0 V
Manufacturer Information
Manufacturers Part Number
OFRBC-8
Brand
WIREMOLD
GTIN
00786776175141
UPC
786776175141
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Availability
minimum qty
8
Packaging
Weight per foot
2
Carton
8
Uses, Certifications, and Standards
standard
CETLUS, NAFTA, ROHS, cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat