150010 - STL Raceway 10' 1500

Wiremold

  • $3.55 (Per Foot)
  • $3.55 (Per Foot)

  • $355.24 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150010
Manufacturer
Wiremold
Manufacturer's Part Number
1500-10
Description
STL Raceway 10' 1500
Pancake® Overfloor Steel Raceway Is Ideal For Open Space Wiring Of Workstations and Desk Areas In High Traffic Sites. Both The 1500 and 2600 Series Raceways Mount Directly to The Floor and Provide Safe Load Bearing Strength For Normal Office Use. Both Raceway Models Offer A Full Complement Of Fittings and Device Boxes For Power and Communication Wiring. Pancake Overfloor Raceway Comes Unpainted With A Paintable Galvanized Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080117 / 0786776080117 / 00786776080117
Weight per unit
0.452 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.55 (Per Foot)
Carton
$355.24 (Per 100 Feet)
Resources
Images
 
 
150010 - Large Image
 
150010 - Small Image
Attachments
 
 
150010 - Specification Sheet
Brochures
 
 
150010 - Brochure
Other Links
 
 
150010 - Other
 
150010 - Other
 
150010 - Other
 
150010 - Other
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
Silver
Descriptions
Product Type
STL Raceway 10 FT. 1500
extra long description
WM 1500-10 STL RACEWAY 10 FT. 1500
Description
STL RACEWAY 10' 1500
Long Description
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
1500-10
GTIN
00786776080117
UPC
786776080117
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per foot
0.452
Carton
100
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat