1500WC - STL Wire Clip 1500

Wiremold

  • $1.24 (Each)
  • $1.24 (Each)

  • $24.71 (Per 20)

  • $123.53 (Per 100)
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
1500WC
Manufacturer
Wiremold
Manufacturer's Part Number
1500WC
Description
STL Wire Clip 1500
Pancake® Overfloor Steel Raceway Is Ideal For Open Space Wiring Of Workstations and Desk Areas In High Traffic Sites. Both The 1500 and 2600 Series Raceways Mount Directly to The Floor and Provide Safe Load Bearing Strength For Normal Office Use. Both Raceway Models Offer A Full Complement Of Fittings and Device Boxes For Power and Communication Wiring. Pancake Overfloor Raceway Comes Unpainted With A Paintable Galvanized Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189179 / 0786776189179 / 00786776189179
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$24.71 (Per 20)
Resources
Images
 
 
1500WC - Large Image
 
1500WC - Small Image
Attachments
 
 
1500WC - Specification Sheet
Brochures
 
 
1500WC - Brochure
Other Links
 
 
1500WC - Other
 
1500WC - Other
 
1500WC - Other
 
1500WC - Other
 
1500WC - Other
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
Silver
Descriptions
Description
STL WIRE CLIP 1500
extra long description
WM 1500WC STL WIRE CLIP 1500
Product Type
STL Wire Clip 1500
Long Description
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
1500WC
Brand
WIREMOLD
GTIN
00786776189179
UPC
786776189179
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.003
Carton
20
Uses, Certifications, and Standards
standard
ROHS, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat