1511 - STL Flat 90 D. Elbow 1500

Wiremold

  • $9.91 (Each)
  • $9.91 (Each)

  • $991.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1511
Manufacturer
Wiremold
Manufacturer's Part Number
1511
Description
STL Flat 90 D. Elbow 1500
<P>For Right Angle Turns On The Same Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776082814 / 0786776082814 / 00786776082814
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Carton
$9.91 (Each)
Resources
Images
 
 
1511 - Large Image
 
1511 - Small Image
Brochures
 
 
1511 - Brochure
Other Links
 
 
1511 - Other
 
1511 - Other
 
1511 - Other
 
1511 - Other
 
1511 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Description
STL FLAT 90 D. ELBOW 1500
extra long description
WM 1511 STL FLAT 90 D. ELBOW 1500
Product Type
STL Flat 90 D. Elbow 1500
Long Description
<p>For right angle turns on the same surface.</p>
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
1511
Brand
WIREMOLD
GTIN
00786776082814
UPC
786776082814
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat