1546B - NM Duplex Recpt Box 1500 Gy

Wiremold

  • $25.80 (Each)
  • $25.80 (Each)

  • $2,579.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1546B
Manufacturer
Wiremold
Manufacturer's Part Number
1546B
Description
NM Duplex Recpt Box 1500 Gy
Pancake® Overfloor Steel Raceway Is Ideal For Open Space Wiring Of Workstations and Desk Areas In High Traffic Sites. Both The 1500 and 2600 Series Raceways Mount Directly to The Floor and Provide Safe Load Bearing Strength For Normal Office Use. Both Raceway Models Offer A Full Complement Of Fittings and Device Boxes For Power and Communication Wiring. Pancake Overfloor Raceway Comes Unpainted With A Paintable Galvanized Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776082968 / 0786776082968 / 00786776082968
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.80 (Each)
Carton
$25.80 (Each)
Resources
Images
 
 
1546B - Large Image
 
1546B - Small Image
Attachments
 
 
1546B - Specification Sheet
Brochures
 
 
1546B - Brochure
Other Links
 
 
1546B - Other
 
1546B - Other
 
1546B - Other
 
1546B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
WM 1546B NM DUPLEX RECPT BOX 1500 G
Product Type
NM Duplex Recpt Box 1500 Gray
Description
NM DUPLEX RECPT BOX 1500 GY
Long Description
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
1546B
Brand
WIREMOLD
GTIN
00786776082968
UPC
786776082968
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat