1546B - NM Duplex Recpt Box 1500 Gray

Wiremold

  • $25.80 (Each)
  • $25.80 (Each)

  • $258.00 (Per 10)

  • $2,580.01 (Per 100)

Availability: In Stock Locally
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
1546B
Manufacturer
Wiremold
Manufacturer's Part Number
1546B
Description
NM Duplex Recpt Box 1500 Gray
<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776082968 / 0786776082968 / 00786776082968
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.80 (Each)
Carton
$25.80 (Each)
Standard Packaging
$258.00 (Per 10)
Resources
Images
 
 
1546B - Large Image
 
1546B - Small Image
Other Links
 
 
1546B - Other
 
1546B - Other
 
1546B - Other
 
1546B - Other
Brochures
 
 
1546B - Brochure
Attachments
 
 
1546B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
NM DUPLEX RECPT BOX 1500 GRAY
extra long description
WM 1546B NM DUPLEX RECPT BOX 1500 G
Product Type
NM Duplex Recpt Box 1500 Gray
Long Description
<p>Will accommodate commercially available 15A or 20A duplex receptacles. Base has 1/2'' and 3/4'' concentric trade size KOs. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on all four sides. Two 1500WC Wire Clips included. Side wiring recommended. Gray finish. NOTE: Certified to Canadian Safety Standards. For sale in Canada. When ordering these products, add ''C'' prefix to part number to denote the Canadian version, i.e ''C1546B''.</p>
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
1546B
Brand
WIREMOLD
GTIN
00786776082968
UPC
786776082968
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat