2009 - GRND Clamp 2000

Wiremold

  • $7.80 (Each)
  • $7.80 (Each)

  • $78.00 (Per 10)

  • $780.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2009
Manufacturer
Wiremold
Manufacturer's Part Number
2009
Description
GRND Clamp 2000
<P>Connects Equipment Grounding Conductor. Provides An Additional Ground For Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776090628 / 0786776090628 / 00786776090628
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.80 (Each)
Carton
$7.80 (Each)
Standard Packaging
$78.00 (Per 10)
Resources
Images
 
 
2009 - Large Image
 
2009 - Small Image
Other Links
 
 
2009 - Other
 
2009 - Other
 
2009 - Other
 
2009 - Other
Attachments
 
 
2009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
GRND Clamp 2000
extra long description
WM 2009 GRND CLAMP 2000
Description
GRND CLAMP 2000
Long Description
<p>Connects equipment grounding conductor. Provides an additional ground for raceway.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2009
GTIN
00786776090628
UPC
786776090628
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat