2017TC - STL Int. Corner Coupling 2000

Wiremold

  • $3.18 (Each)
  • $3.18 (Each)

  • $31.83 (Per 10)

  • $318.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2017TC
Manufacturer
Wiremold
Manufacturer's Part Number
2017TC
Description
STL Int. Corner Coupling 2000
<P>Can Be Used As Inside Corner Coupling or As Coupling and Straight Thru Fitting. Furnished With One Fiber Bushing.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776090772 / 00786776090772
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$31.83 (Per 10)
Resources
Images
 
 
2017TC - Small Image
 
2017TC - Large Image
Other Links
 
 
2017TC - Other
 
2017TC - Other
 
2017TC - Other
 
2017TC - Other
Attachments
 
 
2017TC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STL INT. CORNER COUPLING 2000
extra long description
WM 2017TC STL INT. CORNER COUPLING
Product Type
STL Int. Corner Coupling 2000
Long Description
<p>Can be used as inside corner coupling or as coupling and straight thru fitting. Furnished with one fiber bushing.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Manufacturer Information
Manufacturers Part Number
2017TC
Brand
WIREMOLD
GTIN
00786776090772
UPC
786776090772
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat