2336WH - NM Round Blank Cover 2300 White

Wiremold

  • $6.47 (Each)
  • $6.47 (Each)

  • $32.35 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2336WH
Manufacturer
Wiremold
Manufacturer's Part Number
2336-WH
Description
NM Round Blank Cover 2300 White
Use With Any Nonmetallic Round Device Box to Convert Into A Junction Box. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523492 / 00786776523492
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Standard Packaging
$32.35 (Per 5)
Resources
Images
 
 
2336WH - Small Image
 
2336WH - Large Image
Other Links
 
 
2336WH - Other
 
2336WH - Other
Attachments
 
 
2336WH - Specification Sheet
Brochures
 
 
2336WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM ROUND BLANK COVER 2300 WHITE
Product Type
NM Round Blank Cover 2300 White
extra long description
WM 2336-WH NM ROUND BLANK COVER 230
Long Description
Use with any nonmetallic round device box to convert into a junction box. White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2336-WH
GTIN
00786776523492
UPC
786776523492
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.17
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat