2338A - NM Round Fixture Box 2300 Iv

Wiremold

  • $14.71 (Each)
  • $14.71 (Each)

  • $1,470.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2338A
Manufacturer
Wiremold
Manufacturer's Part Number
2338A
Description
NM Round Fixture Box 2300 Iv
400, 800, 2300 and 2300BACD Series™ Raceway, Are A Family Of Low-Profile Raceways That Are Designed For Communication or Power Applications. 400, 800 and 2300 Raceway Offer A Single Channel For Either Communication or Power. and When Power and Low Voltage Services Are Both Needed In A Single Raceway, The Divided 2300BACD Raceway With It’S Low-Profile Design, Is An Easy-to-Install Option. 400, 800, 2300 and 2300BACD Raceways Are An Ideal Solution For Use In Classrooms, Offices, Hospitality Applications, or An
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099775 / 0786776099775 / 00786776099775
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$14.71 (Each)
Resources
Images
 
 
2338A - Large Image
 
2338A - Small Image
Attachments
 
 
2338A - Specification Sheet
Brochures
 
 
2338A - Brochure
Other Links
 
 
2338A - Other
 
2338A - Other
 
2338A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Round Fixture Box 2300 Ivory
extra long description
WM 2338A NM ROUND FIXTURE BOX 2300
Description
NM ROUND FIXTURE BOX 2300 IV
Long Description
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or an
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2338A
Brand
WIREMOLD
GTIN
00786776099775
UPC
786776099775
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat