23442WH - NM Extra Deep Device Box 2G 2300 WH

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23442WH
Manufacturer
Wiremold
Manufacturer's Part Number
2344-2-WH
Description
NM Extra Deep Device Box 2G 2300 WH
<P>Two-Gang. Base Has Rectangular Ko to Enable Extension From Existing Single-Gang Flush Wall Box and 1/2'' and 1'' Trade Size Concentric Kos. Accepts Industry Standard Faceplates For Switch and Communication Devices.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523546 / 0786776523546 / 00786776523546
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
23442WH - Large Image
 
23442WH - Large Image
 
23442WH - Small Image
Brochures
 
 
23442WH - Brochure
Other Links
 
 
23442WH - Other
 
23442WH - Other
 
23442WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM EXTRA DEEP DEVICE BOX 2G 2300 WH
extra long description
WM 2344-2-WH NM EXTRA DEEP DEVICE B
Product Type
NM Extra Deep Device Box 2G 2300 WH
Long Description
<p>Two-gang. Base has rectangular KO to enable extension from existing single-gang flush wall box and 1/2'' and 1'' trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2344-2-WH
GTIN
00786776523546
UPC
786776523546
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat