2344D - NM Extra Deep Div Device Box 2300 I

Wiremold

  • $13.64 (Each)
  • $13.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2344D
Manufacturer
Wiremold
Manufacturer's Part Number
2344D
Description
NM Extra Deep Div Device Box 2300 I
<P>For Use With 2300D Series Divided Raceway When Additional Depth Is Required. For Mounting Standard Switches, Receptacles, and Industry Standard Faceplates For Communication Devices.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776534153 / 0786776534153 / 00786776534153
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.64 (Each)
Resources
Images
 
 
2344D - Large Image
 
2344D - Small Image
Brochures
 
 
2344D - Brochure
Other Links
 
 
2344D - Other
 
2344D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Extra Deep Div Device Box 2300 I
Description
NM EXTRA DEEP DIV DEVICE BOX 2300 I
extra long description
WM 2344D NM EXTRA DEEP DIV DEVICE B
Long Description
<p>For use with 2300D Series Divided Raceway when additional depth is required. For mounting standard switches, receptacles, and industry standard faceplates for communication devices.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2344D
GTIN
00786776534153
UPC
786776534153
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat